DESCRIPTION

  • Capacitor type
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Three wire

Goulds Pumps 4 in. 3 hp 3-Way Submersible Motor

GM30412

Volts:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
Yes
Height
18-3/10 in
Horsepower
3 hp
Material
Stainless Steel
Material Type
304L
RPM
3450
UL Listed
Yes
Volts
230V
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS