DESCRIPTION

  • 10' pressure sensor cable
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 85 psi 3-Phase Constant Pressure Submersible Pump Control

G3AS30

Height:

SPECIFICATIONS

CSA Certified
Yes
Depth
5-3/10 in
Height
18-3/5 in
Maximum Pressure
85 psi
Pump Phase
3
RPM
3450
UL Listed
Yes
Width
9-9/10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS