2 hp 37 gpm Stainless Steel Booster Pump System
AquaBoost 2 hp 37 gpm Stainless Steel Booster Pump System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Includes controller, wall mount kit, jet pump, transducer, tank, pressure gauge and discharge tee
- Products sold in select areas only
Documents
Specifications
- AMP:
- 6.9
- Collection:
- AquaBoost
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Flow Rate:
- 37 gpm
- Horsepower:
- 2 hp
- Impeller:
- Noryl®
- Phase:
- Single Phase
- Pressure - Maximum:
- 85 psi
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V