DESCRIPTION

  • 20' quick disconnect power cord
  • Complete unit is heavy duty, portable and compact
  • Corrosion Resistant Construction
  • Motor is permanently lubricated for extended service life
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps Effluent Pump Manual

GPE51M

Horsepower:

SPECIFICATIONS

AMP
9.5
CSA Certified
Yes
Cord Length
20 ft
Depth
9-3/5 in
Discharge
1 1/2 in
End Connection 1
NPT
Flow Rate
70 gpm
Height
15-2/5 in
Horsepower
1/2 hp
Impeller
Thermoplastic
Material
Cast Iron, Thermoplastic
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3400
UL Listed
Yes
Volts
230V
Width
6-2/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS