DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps FNPT Diaphragm Pump Tank

GV140

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
45.2 gal
End Connection 1
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Plastic
Maximum Pressure
125 psi

Starting at
Call for Pricing
  • QUANTITY