DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps Pressure Switch

GAS4

Volts:

SPECIFICATIONS

End Connection 1
FNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Horsepower
1/2 hp
NSF Specifications
NSF 61
UL Listed
Yes
Volts
115/230V

Starting at
Call for Pricing
  • QUANTITY