DESCRIPTION

  • Capacitor type
  • Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps Shallow High Pressure Jet Pump

GJ5SH

Horsepower:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Height
8-3/4 in
Horsepower
1/2 hp
Impeller
Glass-filled Noryl®
Length
17-1/4 in
Material
Lexan®, Noryl®, Stainless Steel
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3500
Size
1-1/4 in x 1 in
UL Listed
Yes
Volts
115/230V
Width
9-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS