DESCRIPTION

  • Capacitor type
  • Has an integral shallow well adapter built into the casing, which eliminates the need for a separate shallow well adapter
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps Shallow Well Jet Pump

GJRS5LT

Horsepower:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1 in x 1-1/4 in
Height
40-1/2 in
Horsepower
1/2 hp
Impeller
Glass-filled Noryl®
Material
Lexan®, Noryl®, Stainless Steel
Power Source
AC
Pump Body Material
Stainless Steel
RPM
3500
Volts
115/230V
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS