DESCRIPTION

  • 10' pressure sensor cable
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps Single Phase Constant Pressure Submersible Pump Control

G1AS15

Height:

SPECIFICATIONS

CSA Certified
Yes
Depth
5-3/10 in
Height
18-3/5 in
Maximum Pressure
85 psi
Pump Phase
1
RPM
3450
UL Listed
Yes
Width
9-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS