DESCRIPTION

Goulds Pumps Submersible Dewatering Pump

G5GS05422C

Flow Rate:

SPECIFICATIONS

End Connection 1
NPT
Flow Rate
5 gpm
Horsepower
1/2 hp
Material
Stainless Steel
NSF Certified
No
Pump Phase
1
Pump Stage
10
RPM
3450
UL Listed
No
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY