Goulds Pumps Submersible Dewatering Pump
G7GS05422C
Flow Rate:
SPECIFICATIONS
- End Connection 1
- NPT
- Flow Rate
- 7 gpm
- Horsepower
- 1/2 hp
- Material
- Stainless Steel
- NSF Certified
- No
- Pump Phase
- 1
- Pump Stage
- 10
- RPM
- 3450
- UL Listed
- No
- Volts
- 230V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday