DESCRIPTION

Goulds Pumps Submersible Well Pump

G10GS05422C

Flow Rate:

SPECIFICATIONS

AMP
1.8
ANSI Specifications
ANSI 372
CSA Certified
Yes
End Connection 1
NPT
Flow Rate
10 gpm
Horsepower
1/2 hp
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372
Pump Phase
1
Pump Stage
7
RPM
3450
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY