DESCRIPTION
- Corrosion resistant construction
- Handles 3/8" solids
- Permanently lubricated motor for trouble free operation
- These pumps are ideal for use in residential sumps, for dewatering basements and other areas
Goulds Pumps Sump Pump
GLSP0311AT
Volts:
SPECIFICATIONS
- AMP
- 2.9
- CSA Certified
- Yes
- Cord Length
- 20 ft
- Discharge
- 1-1/2 in
- End Connection 1
- FNPT
- End Connections
- FNPT
- Flow Rate
- 38 gpm
- Height
- 12 in
- Horsepower
- 1/3 hp
- Impeller
- Glass-filled
- Material
- Plastic, Stainless Steel
- Material Type
- Thermoplastic
- Maximum Temperature
- 104
- Power Source
- AC
- Pump Application
- Sump
- Pump Body Material
- Stainless Steel
- Pump Phase
- 1
- RPM
- 3450
- UL Listed
- Yes
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday