1/3 HP 115V Cast Iron Submersible Sump Pump
1/3 HP 115V Cast Iron Submersible Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable Mechanical switch coupled with solid float for dependable performance
- Cast Iron Motor Housing allowing for optimal heat dissipation
- Premium quality pump to keep your basement dry
- Premium Mechanical Seal design provides superior protection against sand and abrasive damage (Silicon Carbide/Carbon/BUNA)
- Approved for Residential use (CSA/CUS Listed).
Specifications
- AMP:
- 10
- CSA Certified:
- Yes
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 10-5/9 in
- Maximum Feet of Head:
- 22
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 7-5/9 in