15 in. 1/2 hp Shallow Well Jet Pump
15 in. 1/2 hp Shallow Well Jet Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Capacitor type
- Products sold in select areas only
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 15 in
- Horsepower:
- 1/2 hp
- Length:
- 20 in
- Material:
- Cast Iron
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3500
- Width:
- 10-1/2 in