This product requires certification to purchase.

2 hp 3-Phase Motor

Goulds Water Technology

2 hp 3-Phase Motor

  • Fast #
  • Part #GM20432
  • Item #3425708
  • Manufacturer Part #M20432
5 out of 5 Customer Rating
Brand image
Goulds Water Technology

2 hp 3-Phase Motor

  • Fast #
  • Part #GM20432
  • Item #3425708
  • Manufacturer Part #M20432
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G, ANSI 372
CSA Certified:
CSA C22.2
Horsepower:
2 hp
Length:
13-4/5 in
Material:
Stainless Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
UL Listed:
UL 778
UPC:
697666479266
Volts:
230V