This product requires certification to purchase.

2HP 230 Volts 18 Gallons Per Minute Submersible PUMP PROPAK

You last purchased this on
 
Goulds Water Technology

2HP 230 Volts 18 Gallons Per Minute Submersible PUMP PROPAK

  • Fast #
  • Part #G18GP1020
  • Item #3874753
  • Manufacturer Part #18GP1020
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Goulds Water Technology

2HP 230 Volts 18 Gallons Per Minute Submersible PUMP PROPAK

  • Fast #
  • Part #G18GP1020
  • Item #3874753
  • Manufacturer Part #18GP1020
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Kit includes: CentriPro three phase motor, CentriPro Balanced Flow® Controller with Transducer and Goulds Pumps GS Water end
  • ProPak kits do not include pressure tanks
  • Requires Certification

Documents


Specifications

Flow Rate:
18 gpm
Horsepower:
2 hp