1/2 HP 230 Volts 1PH SEWAGE PUMP
3887 Series 1/2 HP 230 Volts 1PH SEWAGE PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- Designed for domestic or industrial sewage, these pumps are well suited for use in municipal lift stations, mobile home parks or anywhere raw sewage needs to be pumped
- Handles 2" solids
- Goulds WS Series
Specifications
- AMP:
- 7.6
- CSA Certified:
- Yes
- Collection:
- 3887 Series
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 123 gpm
- Height:
- 19 in
- Horsepower:
- 1/2 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 1750
- Type:
- GWS0512BHF
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 8-1/4 in