Governale

Gov-Free™ 38-1/2 in. 22 Section 6 Tube Freestanding Cast Iron Radiator

Part #GFSR22625

Length:

38-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Steam, Water

Collection: Gov-Free™

Height: 25 in

Installation Type: Freestanding

Length: 38-1/2 in

Material: Cast Iron