GPK

10 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

Part #G9230010  |  Manufacturer Part #923-0010

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1336

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 26