10 in. Hub Solvent Weld Straight SDR 35 PVC Sewer Tee

Part #G2031010  |  Item #3261307  |  Manufacturer Part #203-1010

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #G2030044 | Item #3260863 | Mfr. Part #203-0044

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G2030066 | Item #3260986 | Mfr. Part #203-0066

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #G2030088 | Item #4474184 | Mfr. Part #203-0088

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in

    Part #G2031010 | Item #3261307 | Mfr. Part #203-1010

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #G2031212 | Item #3261176 | Mfr. Part #203-1212

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #G2031515 | Item #3261674 | Mfr. Part #203-1515

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #G2031818 | Item #3152728 | Mfr. Part #203-1818

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679]

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35