10 in. Spigot and DWV Schedule 40 PVC Plug
10 in. Spigot and DWV Schedule 40 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866
- Application:
- Water
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40