10 x 10 x 4 in. Gasket SDR 35 PVC Sewer Saddle Wye

You last purchased this on
 
GPK

10 x 10 x 4 in. Gasket SDR 35 PVC Sewer Saddle Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

10 x 10 x 4 in. Gasket SDR 35 PVC Sewer Saddle Wye

  • Fast #
  • Part #G1350104
  • Item #3260805
  • Manufacturer Part #135-0104
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 10 in x 4 in
Fitting Type:
Saddle Sewer Wye
Length:
10-1/2 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35