GPK

10 x 10 x 6 in. Gasket Reducing and DWV Schedule 40 PVC Wye

Part #GG3070106  |  Manufacturer Part #G307-0106

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1866

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 6 in

Fitting Sizes: 10 in x 10 in x 6 in

Fitting Type: [Reducing, DWV]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40