12 in. Spigot and DWV Schedule 40 PVC Plug
12 in. Spigot and DWV Schedule 40 PVC Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Used for non-pressure drainage applications
- Fabricated
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2855, ASTM F-1866
- Application:
- DWV
- CSA Certified:
- CSA B182.2, CSA B182.4
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Plug
- Length:
- 12-16/39 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40
- Type:
- N13-27/24S