12 x 12 x 4 in. Gasket Reducing SDR 35 PVC Saddle Tee

Part #G1360124  |  Item #3260739  |  Manufacturer Part #136-0124

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 6 in x 4 in

    Part #G1360064 | Item #3261682 | Mfr. Part #136-0064

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #G1360084 | Item #3261801 | Mfr. Part #136-0084

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #G1360086 | Item #3261813 | Mfr. Part #136-0086

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 10 in x 4 in

    Part #G1360104 | Item #3261910 | Mfr. Part #136-0104

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #G1360106 | Item #3261918 | Mfr. Part #136-0106

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 4 in

    Part #G1360124 | Item #3260739 | Mfr. Part #136-0124

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #G1360126 | Item #3260745 | Mfr. Part #136-0126

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 4 in

    Part #G1360154 | Item #3260874 | Mfr. Part #136-0154

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 6 in

    Part #G1360156 | Item #3260885 | Mfr. Part #136-0156

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 4 in

    Part #G1360184 | Item #3261046 | Mfr. Part #136-0184

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336, ASTM F-679]

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 4 in

Fitting Sizes: 12 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35