12 x 12 x 8 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe
12 x 12 x 8 in. Gasket SDR 18 PVC Sewer Wye for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- AWWA C-900 certification
- Used for non-pressure applications
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM F-477
- Application:
- Sewer, Drain
- CSA Certified:
- CSA B182.2, CSA B182.4
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 12 in x 12 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 18
- Type:
- GY070128