15 x 10 in. Spigot x Gasket Reducing SDR 35 PVC Coupling

Part #G1101510  |  Item #3261083  |  Manufacturer Part #110-1510

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 6 in x 4 in

    Part #G1100064 | Item #3261794 | Mfr. Part #110-0064

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #G1100084 | Item #3261900 | Mfr. Part #110-0084

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #G1100086 | Item #3261911 | Mfr. Part #110-0086

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 4 in

    Part #G1100104 | Item #3260728 | Mfr. Part #110-0104

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #G1100106 | Item #3260740 | Mfr. Part #110-0106

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #G1100108 | Item #3260746 | Mfr. Part #110-0108

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 4 in

    Part #G1100124 | Item #3260813 | Mfr. Part #110-0124

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #G1100128 | Item #3260831 | Mfr. Part #110-0128

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in x 8 in

    Part #G1100188 | Item #3261179 | Mfr. Part #110-0188

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #G1101210 | Item #3260683 | Mfr. Part #110-1210

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 10 in

    Part #G1101510 | Item #3261083 | Mfr. Part #110-1510

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 12 in

    Part #G1101512 | Item #3261101 | Mfr. Part #110-1512

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 10 in

    Part #G1101810 | Item #3261554 | Mfr. Part #110-1810

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 12 in

    Part #G1101812 | Item #3261567 | Mfr. Part #110-1812

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 21 in x 12 in

    Part #G1102112 | Item #3260735 | Mfr. Part #110-2112

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Gasket

End Connections: Spigot x Gasket

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 10 in

Fitting Sizes: 15 in x 10 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35