15 x 15 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee

You last purchased this on
 
GPK

15 x 15 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

15 x 15 x 6 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee

  • Fast #
  • Part #G1020156
  • Item #3261338
  • Manufacturer Part #102-0156
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Molded
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182
Clean Bagged:
No
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connection 3:
Gasket
End Connections:
Solvent Weld x Gasket
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
6 in
Fitting Sizes:
15 in x 15 in x 6 in
Fitting Type:
Reducing
Length:
11-20/23 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35