15 x 8 in. Spigot x Gasket Sewer Reducing and Eccentric SDR 35 PVC Increaser

Part #G1100158ECC  |  Item #3260892  |  Manufacturer Part #110-0158ECC

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 4 in

    Part #G1100104ECC | Item #3260733 | Mfr. Part #110-0104ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #G1100106ECC | Item #3260695 | Mfr. Part #110-0106ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #G1100108ECC | Item #3261936 | Mfr. Part #110-0108ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 4 in

    Part #G1100124ECC | Item #3261610 | Mfr. Part #110-0124ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #G1100126ECC | Item #3261566 | Mfr. Part #110-0126ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #G1100128ECC | Item #3261522 | Mfr. Part #110-0128ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 6 in

    Part #G1100156ECC | Item #3260932 | Mfr. Part #110-0156ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 8 in

    Part #G1100158ECC | Item #3260892 | Mfr. Part #110-0158ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 6 in

    Part #G1100186ECC | Item #3261652 | Mfr. Part #110-0186ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 8 in

    Part #G1100188ECC | Item #3261608 | Mfr. Part #110-0188ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #G1101210ECC | Item #3261545 | Mfr. Part #110-1210ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in x 12 in

    Part #G1101512ECC | Item #3261896 | Mfr. Part #110-1512ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 12 in

    Part #G1101812ECC | Item #3260942 | Mfr. Part #110-1812ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 15 in

    Part #G1101815ECC | Item #3261548 | Mfr. Part #110-1815ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in x 12 in

    Part #G1102412ECC | Item #3261745 | Mfr. Part #110-2412ECC

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: [Sewer, Water]

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Gasket

End Connections: Spigot x Gasket

FM Approved: No

Fitting Size 1: 15 in

Fitting Size 2: 8 in

Fitting Sizes: 15 in x 8 in

Fitting Type: [Increaser, Eccentric]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35