16 in. Hub Straight and DWV Schedule 40 PVC 90 Degree Elbow

You last purchased this on
 
GPK

16 in. Hub Straight and DWV Schedule 40 PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

16 in. Hub Straight and DWV Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #G3230016
  • Item #3263759
  • Manufacturer Part #323-0016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used for non-pressure drainage applications
  • DWV application
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
Application:
Drainage
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Pressure - Maximum:
25 psi
Schedule Class:
40