GPK
18 x 18 x 8 in. Gasket Reducing SDR 35 PVC Sewer Saddle Tee
Part #G1020188 | Item #3261524 | Manufacturer Part #102-0188
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM D-3034, ASTM F-1336, ASTM F-679
Application: Sewer
CSA Certified: CSA B182
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 18 in
Fitting Size 2: 18 in
Fitting Size 3: 8 in
Fitting Sizes: 18 in x 18 in x 8 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: SDR 35