24 in. Gasket Straight Sewer PVC 11-1/4 Degree Elbow

Part #G1590024  |  Item #3260671  |  Manufacturer Part #159-0024

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 8 in

    Part #G1590008 | Item #3261862 | Mfr. Part #159-0008

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #G1590010 | Item #3261872 | Mfr. Part #159-0010

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #G1590012 | Item #3261882 | Mfr. Part #159-0012

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in

    Part #G1590018 | Item #3261917 | Mfr. Part #159-0018

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #G1590024 | Item #3260671 | Mfr. Part #159-0024

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-3034 SDR 35, ASTM F-679, ASTM F-1336]

Application: [Sewer, Waterworks]

Clean Bagged: No

Elbow Degree: 11-1/4

End Connection 1: Gasket

End Connection 2: Gasket

End Connections: Gasket

Fitting Size 1: 24 in

Fitting Size 2: 24 in

Fitting Sizes: 24 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35