4 in. Gasket Straight and 2-Way Clean-Out SDR 35 PVC Heavy Wall Sewer Tee

Part #G9930444  |  Item #3263164  |  Manufacturer Part #993-0444

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #G9930444 | Item #3263164 | Mfr. Part #993-0444

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G9930666 | Item #3263149 | Mfr. Part #993-0666

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Heavy wall sewer fitting

Documents

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-679, ASTM F-1336]

Application: Sewer

Clean Bagged: No

End Connection 1: Gasket

End Connection 2: Gasket

End Connection 3: Gasket

End Connections: Gasket

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: [Straight, Cleanout, 2-Way]

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR26