4 in. Hub Straight and DWV Schedule 40 PVC 11-1/4 Degree Elbow

You last purchased this on
 
GPK

4 in. Hub Straight and DWV Schedule 40 PVC 11-1/4 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

4 in. Hub Straight and DWV Schedule 40 PVC 11-1/4 Degree Elbow

  • Fast #
  • Part #G3590004
  • Item #3262122
  • Manufacturer Part #359-0004
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Used for non-pressure drainage applications
  • DWV application
  • Molded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
Application:
Drainage, Water
CSA Certified:
CSA B182
Clean Bagged:
No
Elbow Degree:
11-1/4 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Pressure - Maximum:
25 psi
Schedule Class:
40