4 in. MPT Sewer SDR 35 PVC Plug

You last purchased this on
 
GPK

4 in. MPT Sewer SDR 35 PVC Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

4 in. MPT Sewer SDR 35 PVC Plug

  • Fast #
  • Part #G2280004
  • Item #4460088
  • Manufacturer Part #228-0004
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679
Application:
Sewer, Waterworks
Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 35