4 in. Plastic Gasket Adapter

Part #GG3310004  |  Item #2150346  |  Manufacturer Part #G331-0004

Call for Pricing EACH

Inside Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 4 in

Material: Plastic

Material Type: PVC

NSF Certified: No

UL Listed: No