4 in. Spigot x Hub Straight and DWV Schedule 40 PVC 11-1/4 Degree Elbow
4 in. Spigot x Hub Straight and DWV Schedule 40 PVC 11-1/4 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Used for non-pressure drainage applications
- DWV application
- Molded
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
- Application:
- Drainage, Waterworks
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Hub
- End Connections:
- Slip x Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Schedule Class:
- 40