4 x 8 in. Gasket Reducing SDR 26 PVC Heavy Wall Sewer Coupling

You last purchased this on
 
GPK

4 x 8 in. Gasket Reducing SDR 26 PVC Heavy Wall Sewer Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

4 x 8 in. Gasket Reducing SDR 26 PVC Heavy Wall Sewer Coupling

  • Fast #
  • Part #G9090048
  • Item #3264061
  • Manufacturer Part #909-0048
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1336
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
8 in
Fitting Sizes:
4 in x 8 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26