6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

You last purchased this on
 
GPK

6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 in. Gasket Heavy Wall Sewer Straight SDR 26 PVC 90 Degree Elbow

  • Fast #
  • Part #G9230006
  • Item #4460080
  • Manufacturer Part #923-0006
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sewer application
  • Molded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-679, ASTM F-1336
Application:
Sewer
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
SDR 26