6 in. Gasket x Hub Straight and 2-Way Clean-Out SDR 35 PVC 2-Way Tee
6 in. Gasket x Hub Straight and 2-Way Clean-Out SDR 35 PVC 2-Way Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Molded
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Hub
- End Connections:
- Gasket x Hub
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Cleanout, 2-Way
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35