6 in. Hub Solvent Weld Straight Heavy Wall Sewer SDR 35 PVC 11-1/4 Degree Elbow
6 in. Hub Solvent Weld Straight Heavy Wall Sewer SDR 35 PVC 11-1/4 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034, ASTM F-679
- Application:
- Sewer, Waterworks
- Clean Bagged:
- No
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Sewer Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35