6 in. Hub x Spigot Solvent Weld IPS Schedule 40 SDR 35 PVC Sewer Adapter

You last purchased this on
 
GPK

6 in. Hub x Spigot Solvent Weld IPS Schedule 40 SDR 35 PVC Sewer Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

6 in. Hub x Spigot Solvent Weld IPS Schedule 40 SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #G2300006
  • Item #3262639
  • Manufacturer Part #230-0006
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35
UL Listed:
No