8 in. Hub Straight and DWV Schedule 40 PVC 22-1/2 Degree Elbow

You last purchased this on
 
GPK

8 in. Hub Straight and DWV Schedule 40 PVC 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 in. Hub Straight and DWV Schedule 40 PVC 22-1/2 Degree Elbow

  • Fast #
  • Part #G3170008
  • Item #3108769
  • Manufacturer Part #317-0008
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Used for non-pressure drainage applications
  • DWV application
  • Molded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2564, ASTM D-2665, ASTM D-2855
Application:
Drainage
CSA Certified:
CSA B182.2, CSA B182.4
Clean Bagged:
No
Elbow Degree:
22-1/2 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Pressure - Maximum:
25 psi
Schedule Class:
40