8 in. Sewer Drop Manhole Cross with Cap
8 in. Sewer Drop Manhole Cross with Cap
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Manhole Cross
- Waterworks Application:
- Sewer