8 in. Slip x Hub Solvent Weld Straight SDR 35 PVC 22-1/2 Degree Elbow

Part #G2180008  |  Item #3105556  |  Manufacturer Part #218-0008

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in

    Part #G2180004 | Item #3262380 | Mfr. Part #218-0004

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #G2180006 | Item #3262398 | Mfr. Part #218-0006

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 8 in

    Part #G2180008 | Item #3105556 | Mfr. Part #218-0008

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #G2180010 | Item #3108618 | Mfr. Part #218-0010

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-3034, ASTM F-679]

Application: Sewer

CSA Certified: CSA B182

Clean Bagged: No

Elbow Degree: 22-1/2

End Connection 1: Slip

End Connection 2: Hub

End Connections: Slip x Hub

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: SDR 35