8 x 8 x 4 in. Solvent Weld Reducing SDR 35 PVC Sewer Saddle Tee with Large Skirt

You last purchased this on
 
GPK

8 x 8 x 4 in. Solvent Weld Reducing SDR 35 PVC Sewer Saddle Tee with Large Skirt

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 x 8 x 4 in. Solvent Weld Reducing SDR 35 PVC Sewer Saddle Tee with Large Skirt

  • Fast #
  • Part #G202L084
  • Item #5096110
  • Manufacturer Part #202-L084
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
4 in
Fitting Sizes:
8 in x 8 in x 4 in
Fitting Type:
Sewer Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 35