GPK
8 x 8 x 6 in. Gasket Reducing and DWV Schedule 40 PVC Wye
Part #GG3070086 | Item #2150327 | Manufacturer Part #G307-0086
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM F-1866
Application: Sewer
CSA Certified: CSA B182
Clean Bagged: No
End Connection 1: Gasket
End Connection 2: Gasket
End Connection 3: Gasket
End Connections: Gasket
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 6 in
Fitting Sizes: 8 in x 8 in x 6 in
Fitting Type: [Reducing, DWV]
Material: Plastic
Material Type: PVC
NSF Certified: No
Schedule Class: 40