8 x 8 x 6 in. Gasket x Hub Reducing SDR 26 PVC Heavy Wall Sewer Tee

You last purchased this on
 
GPK

8 x 8 x 6 in. Gasket x Hub Reducing SDR 26 PVC Heavy Wall Sewer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
GPK

8 x 8 x 6 in. Gasket x Hub Reducing SDR 26 PVC Heavy Wall Sewer Tee

  • Fast #
  • Part #G9730086
  • Item #3262121
  • Manufacturer Part #973-0086
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Sewer
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Hub
End Connections:
Gasket x Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26