8 x 8 x 6 x 6 in. Gasket Reducing and DWV Schedule 40 PVC Double Wye
8 x 8 x 6 x 6 in. Gasket Reducing and DWV Schedule 40 PVC Double Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1866
- Application:
- Sewer
- CSA Certified:
- CSA B182
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connection 4:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Size 4:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in x 6 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40